Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Black, Stainless
Mfr # ZHSS 12
Zoro # G005670076
Free Shipping & Returns
$1,746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ZHSS
- Conduit Trade Size 3/4 in
- Bend Radius 4 1/4 in
- Length 100 ft
- Standards ARRA Certified, ASTM D2863, ASTM E162, ASTM E662, Bombardier SMP 800-C, Buy America Certified, CE Declaration: BS EN IEC 61386 Classification Code 445240650314, NES 713, NFPA 258, RoHS Compliant, UL 360, UL94, WEEE Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquatite
- MFR # ZHSS 12
- Zoro # G005670076
- UPC # 782673043200
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Bend Radius | 4 1/4 in |
Length | 100 ft |
Inside Dia. | 0.82 in to 0.84 in |
Outside Diameter | 1.05 in |
Inside Diameter | 0.84 in, 1.03 in |
Trade Size | 3/4 in |
Nominal Length | 100 ft |
Description
Liquid Tight Conduit, Trade Size 3/4 in, Bend Radius 4 1/4 in, Color Black, Approval Rating ARRA, ASTM, Bombardier, CE, NES, NFPA, RoHS, UL, WEEE, 316 Stainless Steel, Jacket Material Zero Halogen Polyurethane, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 100 ft, Finish Stainless, Flammability Rating ASTM D2863, ASTM E162, ASTM E662 NFPA 258, Bombardier SMP 800-C, NES 713, UL360, UL94, Flexibility Flexible, Inside Diameter 0.84 in, 1.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (MY2N-AC110/120(S))
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 36.30x27.56x36.02, (PTHW362836G2)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (CP2X325-Y/O)
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2048)
- HYDROMAXX 1.25 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT114025FB)
- HYDROMAXX 1/2 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT012050B)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 25 ft, Gray (6904-22-00)
- ALLIED TUBE & CONDUIT Liquid Tight Flex Metal Conduit, 1/2 in Size, 2 in Bend Radius, 100 ft L, Steel, Gray, 6100 Series (6102-30-00)
- HYDROMAXX 1/2 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT012025FB)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 Inx100ft, Orange (6503-30-00)
- HYDROMAXX 2 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT200050B)
- Liquatite Liquid Tight Conduit