Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Black, Stainless
Mfr # ZHSS 11
Zoro # G805670061
Free Shipping & Returns
$1,163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ZHSS
- Bend Radius 3 in
- Flexible Conduit Usable Temp. Range -40 to 80°C
- Standards ARRA Certified, ASTM D2863, ASTM E162, ASTM E662, Bombardier SMP 800-C, Buy America Certified, CE Declaration: BS EN IEC 61386 Classification Code 445240650314, NES 713, NFPA 258, RoHS Compliant, UL 360, UL94, WEEE Compliant
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquatite
- MFR # ZHSS 11
- Zoro # G805670061
- UPC # 782673043330
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 3 in |
Nominal Length | 100 ft |
Trade Size | 1/2 in |
Inside Diameter | 0.62 in, 0.64 in |
Outside Diameter | 0.84 in |
Description
Liquid Tight Conduit, Trade Size 1/2 in, Bend Radius 3 in, Color Black, Approval Rating ARRA, ASTM, Bombardier, CE, NES, NFPA, RoHS, UL, WEEE, 316 Stainless Steel, Jacket Material Zero Halogen Polyurethane, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 100 ft, Finish Stainless, Flammability Rating ASTM D2863, ASTM E162, ASTM E662 NFPA 258, Bombardier SMP 800-C, NES 713, UL360, UL94, Flexibility Flexible, Inside Diameter 0.62 in, 0.64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Sloped Enclosure, 12 in H, 16 in W, 9 in D, NEMA 12; 13, Screw On (WC12C16)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 3 Pole, 240/415/440V AC, D Curve (M9F43303)
- GROTE Pigtail, Sentry, Ground Return, Slim-line (66904)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121206G)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Flexible Conduit Bend Radius: 3 in (6104-24-00)
- ARLINGTON INDUSTRIES 1/2 in. Nylon Connector (LPCG50-1)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.820" Inside Dia. (160-021)
- ARLINGTON INDUSTRIES Snap-2-It 3/8 in. Connectors (38AST-5)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 400 ft, Gray (6104-41-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Blue (6403-30-00)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.484" Inside Dia. (160-012)
- Liquatite Conduit