Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Black, Stainless
Mfr # ATXSS-12
Zoro # G905670077
product price: $1,476.99
/ea
Free Shipping & Returns
$1,476.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ATXSS
- Conduit Trade Size 3/4 in
- Bend Radius 4 1/4 in
- Length 100 ft
- Flexible Conduit Usable Temp. Range -60 to 165°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # ATXSS-12
- Zoro # G905670077
- UPC # 782673046096
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Bend Radius | 4 1/4 in |
Length | 100 ft |
Inside Dia. | 0.82 in to 0.84 in |
Nominal Length | 100 ft |
Inside Diameter | 0.82 in, 0.84 in |
Outside Diameter | 1.05 in |
Trade Size | 3/4 in |
Description
Liquid Tight Conduit, Trade Size 3/4 in, Bend Radius 4 1/4 in, Color Black, Approval Rating ARRA, CE, RoHS, UL, WEEE, 316 Stainless Steel, Jacket Material Thermoplastic Rubber, Max. Operating Temp. 329 Degrees F, Min. Operating Temp. -76 Degrees F, Nominal Length 100 ft, Finish Stainless, Flammability Rating UL 94 HB, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.82 in, 0.84 in, Jacket Color Black, Jacketed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han D F Crimp Contact Ag 26-22, PK 100 (09150006207)
- MONOPRICE Volume Controller Rms 75W, White (8242)
- CHECKERS Cable Protector, 3 Channels, Black, 10 ft.L (RFD3-10)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (5WHD6)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray, Series: 6000 (6003-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25ft, Black (6802-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Flexible Conduit Bend Radius: 3 in (6104-24-00)
- HYDROMAXX 1.25 in x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT114050FB)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25ft, Black (6803-22-00)
- HYDROMAXX 1.25 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT114025B)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 100ft, Gray (6902-30-00)
- Liquatite Liquid Tight Conduit