Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Black, Galvanized
Mfr # CSA-19
Zoro # G005670137
product price: $1,448.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,448.99
Free 30-Day Returns
Key Features
- Series CSA
- Conduit Trade Size 4 in
- Bend Radius 24 in
- Length 25 ft
- Flexible Conduit Usable Temp. Range -40 to 75°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # CSA-19
- Zoro # G005670137
- UPC # 782673791026
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 4 in |
Bend Radius | 24 in |
Length | 25 ft |
Inside Dia. | 4 in to 4.04 in |
Outside Diameter | 4.5 in |
Nominal Length | 25 ft |
Inside Diameter | 4 in, 4.04 in |
Trade Size | 4 in |
Description
Liquid Tight Conduit, Trade Size 4 in, Bend Radius 24 in, Color Black, Approval Rating ARRA, CEC, CE, CSA, RoHS, WEEE, Steel, Jacket Material PVC, Max. Operating Temp. 167 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 25 ft, Finish Galvanized, Flammability Rating FT-4 per CSA Standard C22.2 No 0.3, Flexibility Flexible, Inside Diameter 4 in, 4.04 in, Jacket Color Black, Jacketed Yes, Outside Diameter 4.5 in, Resistance Properties Mild Acid Resistant, Oil Resistant, UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V01S)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0511AAA-R63/D)
- CAROL 14 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02639.85.05)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 240V AC, 50/60 Hz, 1NO/1NC (LC1D32U7)
- ARLINGTON INDUSTRIES Snap-2-It 3/8 in. Connectors (38AST-5)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 100ft, Gray (6101-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 500ft, Gray (6103-45-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 25 ft, Gray (6201-22-00)
- CALBRITE Hygienic PVC Coated Flex Conduit, 1/2 (S60500CTHG)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6107-24-00)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTFC)
- Liquatite Conduit