Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Black, Galvanized
Mfr # CSA-18
Zoro # G905670107
product price: $1,023.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,023.99
Free 30-Day Returns
Key Features
- Series CSA
- Conduit Trade Size 3 in
- Bend Radius 17 1/2 in
- Length 25 ft
- Flexible Conduit Usable Temp. Range -40 to 75°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # CSA-18
- Zoro # G905670107
- UPC # 782673781027
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3 in |
Bend Radius | 17 1/2 in |
Length | 25 ft |
Inside Dia. | 3.07 in to 3.1 in |
Trade Size | 3 in |
Outside Diameter | 3.5 in |
Nominal Length | 25 ft |
Inside Diameter | 3.07 in, 3.1 in |
Description
Liquid Tight Conduit, Trade Size 3 in, Bend Radius 17 1/2 in, Color Black, Approval Rating ARRA, CEC, CE, CSA, RoHS, WEEE, Steel, Jacket Material PVC, Max. Operating Temp. 167 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 25 ft, Finish Galvanized, Flammability Rating FT-4 per CSA Standard C22.2 No 0.3, Flexibility Flexible, Inside Diameter 3.07 in, 3.1 in, Jacket Color Black, Jacketed Yes, Outside Diameter 3.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, Silver, 2-3/4" L, Iron (3794-0)
- LEVITON 1-Gang Standard End Nylon Blank Wall Plate, White (006-PSE14-00W)
- FLEXZILLA 25 ft.16/3 AWG SJTOW10AAmps125VVoltage (FZ8160253)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 11 Pin, 10A (RXZE2S111M)
- HYDROMAXX 3/4 in. x 100 ft Black UL ListedNon Metallic Flexible Liquid Tight Electrical Conduit (LT034100B)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Blue (6403-30-00)
- HYDROMAXX 1/2 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT012050B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2In x 100ft, Black (B2050)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 500ft, Gray (6202-45-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25ft, Black (6803-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50ft, Gray (6101-24-00)
- Liquatite Liquid Tight Conduit