Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Black, Galvanized
Mfr # CSA-16
Zoro # G905670145
product price: $849.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$849.99
Free 30-Day Returns
Key Features
- Series CSA
- Conduit Trade Size 2 in
- Bend Radius 11 in
- Length 50 ft
- Flexible Conduit Usable Temp. Range -40 to 75°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # CSA-16
- Zoro # G905670145
- UPC # 782673761029
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 2 in |
Bend Radius | 11 in |
Length | 50 ft |
Inside Dia. | 2.02 in to 2.045 in |
Inside Diameter | 2.02 in, 2.05 in |
Nominal Length | 50 ft |
Trade Size | 2 in |
Outside Diameter | 2.38 in |
Description
Liquid Tight Conduit, Trade Size 2 in, Bend Radius 11 in, Color Black, Approval Rating ARRA, CEC, CE, CSA, RoHS, WEEE, Steel, Jacket Material PVC, Max. Operating Temp. 167 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 50 ft, Finish Galvanized, Flammability Rating FT-4 per CSA Standard C22.2 No 0.3, Flexibility Flexible, Inside Diameter 2.02 in, 2.05 in, Jacket Color Black, Jacketed Yes, Outside Diameter 2.38 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFI ST RECEPT TR 3PK WHT (GFTR1-03W)
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (30G306)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Black (HS367-S10-BLACK)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2D2A)
- HYDROMAXX 1/2 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT012050B)
- HYDROMAXX 2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT200025B)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50ft, Black (6803-24-00)
- CALBRITE Hygienic PVC Coated Flex Conduit, 3/4 (S60700CTHG)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6206-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 500ft, Gray (6202-45-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (6005-30-00)
- Liquatite Conduit