Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Black, Galvanized
Mfr # CSA-15
Zoro # G705670079
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series CSA
- Conduit Trade Size 1-1/2 in
- Bend Radius 9 in
- Length 50 ft
- Flexible Conduit Usable Temp. Range -40 to 75°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquatite
- MFR # CSA-15
- Zoro # G705670079
- UPC # 782673751020
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1-1/2 in |
Bend Radius | 9 in |
Length | 50 ft |
Inside Dia. | 1.575 in to 1.6 in |
Trade Size | 1 1/2 in |
Inside Diameter | 1.58 in, 1.6 in |
Nominal Length | 50 ft |
Outside Diameter | 1.9 in |
Description
Liquid Tight Conduit, Trade Size 1 1/2 in, Bend Radius 9 in, Color Black, Approval Rating ARRA, CEC, CE, CSA, RoHS, WEEE, Steel, Jacket Material PVC, Max. Operating Temp. 167 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 50 ft, Finish Galvanized, Flammability Rating FT-4 per CSA Standard C22.2 No 0.3, Flexibility Flexible, Inside Diameter 1.58 in, 1.6 in, Jacket Color Black, Jacketed Yes, Outside Diameter 1.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dimmers, Ariadni, CFL/LED, Brown (AYCL-153P-BR)
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #6 Stud PK50 (5UGP0)
- DOLPHIN COMPONENTS Cable Clamp, 1 In, Black, PK100 (DC-1NB)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x55mm, Abs (Q12126ABD)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 Inx100ft, Orange (6503-30-00)
- ARLINGTON INDUSTRIES Snap-Tite 3/8 in. Connectors (841ST-2)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Blue (6403-30-00)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50 ft, Gray, Series: 6000 (6001-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 4 In x 25 ft, Gray (6210-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50ft, Gray (6103-24-00)
- Liquatite Conduit