Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Black, Galvanized
Mfr # CSA-14
Zoro # G705670093
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series CSA
- Conduit Trade Size 1-1/4 in
- Bend Radius 8 in
- Length 50 ft
- Flexible Conduit Usable Temp. Range -40 to 75°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # CSA-14
- Zoro # G705670093
- UPC # 782673741021
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1-1/4 in |
Bend Radius | 8 in |
Length | 50 ft |
Inside Dia. | 1.38 in to 1.41 in |
Inside Diameter | 1.38 in, 1.41 in |
Nominal Length | 50 ft |
Outside Diameter | 1.66 in |
Trade Size | 1 1/4 in |
Description
Liquid Tight Conduit, Trade Size 1 1/4 in, Bend Radius 8 in, Color Black, Approval Rating ARRA, CEC, CE, CSA, RoHS, WEEE, Steel, Jacket Material PVC, Max. Operating Temp. 167 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 50 ft, Finish Galvanized, Flammability Rating FT-4 per CSA Standard C22.2 No 0.3, Flexibility Flexible, Inside Diameter 1.38 in, 1.41 in, Jacket Color Black, Jacketed Yes, Outside Diameter 1.66 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Female Bullet Terminal 0.157" Stud PK100 (160166-100)
- LEVITON SCRWLS WALPLT IVRY 1GANG (80301-0SI)
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Steel, Form 35 (K100)
- LEVITON Plug Angle 2Wire Wht (C22-00321-00W)
- HYDROMAXX 1/2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT012025B)
- HYDROMAXX 1 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT100025FB)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (G1150)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (6005-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray (6202-24-00)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 2.0'', 10PK (BLTAF002010)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 100ft, Gray (6902-30-00)
- Liquatite Conduit