Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Black, Galvanized
Mfr # CSA-13
Zoro # G105670112
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series CSA
- Conduit Trade Size 1 in
- Bend Radius 6 1/2 in
- Length 100 ft
- Flexible Conduit Usable Temp. Range -40 to 75°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquatite
- MFR # CSA-13
- Zoro # G105670112
- UPC # 782673731022
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1 in |
Bend Radius | 6 1/2 in |
Length | 100 ft |
Inside Dia. | 1.041 in to 1.066 in |
Nominal Length | 100 ft |
Inside Diameter | 1.04 in, 1.07 in |
Outside Diameter | 1.32 in |
Trade Size | 1 in |
Description
Liquid Tight Conduit, Trade Size 1 in, Bend Radius 6 1/2 in, Color Black, Approval Rating ARRA, CEC, CE, CSA, RoHS, WEEE, Steel, Jacket Material PVC, Max. Operating Temp. 167 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 100 ft, Finish Galvanized, Flammability Rating FT-4 per CSA Standard C22.2 No 0.3, Flexibility Flexible, Inside Diameter 1.04 in, 1.07 in, Jacket Color Black, Jacketed Yes, Outside Diameter 1.32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14-10 AWG Vinyl Fork Terminal #8 Stud PK50 (PV10-8F-L)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 120V AC (8911DPSO43V02)
- EATON Non-Illum Selector Switch, Al, Metal, 3P (M22M-WRK3-K22-GR1)
- MERSEN Fuse, L Class, A4BQ Series, Time Delay, 800 A, 600V AC, Nonindicating (A4BQ800)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray, Series: 6000 (6003-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Series: 6000 (6004-24-00)
- HYDROMAXX 3/4 in. x 100 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034100FB)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 2.0'', 10PK (BLTAF002010)
- CALBRITE Hygienic PVC Coated Flex Conduit, 1/2 (S60500CTHG)
- HYDROMAXX 1 in. x 100 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT100100FB)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, White (SZ02-24-00)
- Liquatite Liquid Tight Conduit