Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Black, Galvanized
Mfr # CSA-12
Zoro # G305670127
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series CSA
- Conduit Trade Size 3/4 in
- Bend Radius 4 3/8 in
- Length 100 ft
- Flexible Conduit Usable Temp. Range -40 to 75°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquatite
- MFR # CSA-12
- Zoro # G305670127
- UPC # 782673721016
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Bend Radius | 4 3/8 in |
Length | 100 ft |
Inside Dia. | 0.82 in to 0.84 in |
Nominal Length | 100 ft |
Trade Size | 3/4 in |
Inside Diameter | 0.82 in, 0.84 in |
Outside Diameter | 1.05 in |
Description
Liquid Tight Conduit, Trade Size 3/4 in, Bend Radius 4 3/8 in, Color Black, Approval Rating ARRA, CEC, CE, CSA, RoHS, WEEE, Steel, Jacket Material PVC, Max. Operating Temp. 167 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 100 ft, Finish Galvanized, Flammability Rating FT-4 per CSA Standard C22.2 No 0.3, Flexibility Flexible, Inside Diameter 0.82 in, 0.84 in, Jacket Color Black, Jacketed Yes, Outside Diameter 1.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compressn Connector, 10 AWG (54101)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001SKR9)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-2CR)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 100A, Fast-Acting, 700V AC, Bolt-On (FWP-100A)
- HYDROMAXX 2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT200025B)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, Black (6803-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 Inx100ft, Orange (6202-30-OE)
- CALBRITE Hygienic PVC Coated Flex Conduit, 3/4 (S60700CTHG)
- CARLON Carlon Carflex 15007-100 Flexible, Liquidtight, Non-Metallic Conduit, 0.825 in ID, PVC, Gray (15007-100)
- HYDROMAXX 1 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100025B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 2 In x 50 ft, Gray (G1200)
- Liquatite Liquid Tight Conduit