Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Black, 54.25 lb.
Mfr # ATX-18
Zoro # G605670094
product price: $1,007.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,007.99
Free 30-Day Returns
Key Features
- Series ATX
- Conduit Trade Size 3 in
- Bend Radius 10 in
- Length 25 ft
- Flexible Conduit Usable Temp. Range -60 to 165°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # ATX-18
- Zoro # G605670094
- UPC # 782673682027
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3 in |
Bend Radius | 10 in |
Length | 25 ft |
Inside Dia. | 3.07 in to 3.1 in |
Trade Size | 3 in |
Outside Diameter | 3.5 in |
Nominal Length | 25 ft |
Inside Diameter | 3.07 in, 3.1 in |
Description
Liquid Tight Conduit, Trade Size 3 in, Bend Radius 10 in, Color Black, Approval Rating ARRA, CE, RoHS, UL, WEEE, Steel, Jacket Material Thermoplastic Rubber, Max. Operating Temp. 329 Degrees F, Min. Operating Temp. -76 Degrees F, Nominal Length 25 ft, Finish Zinc Plated, Flammability Rating UL 360, UL 94 HB, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 3.07 in, 3.1 in, Jacket Color Black, Jacketed Yes, Outside Diameter 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10Amp Xy2Ce (XY2CE1A250)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 15A, 600V AC, Non-Indicating (TRS15R)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 15.5 A, Reversing: No (3RT23251AK60)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 4 In x 25 ft, Gray (6210-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray (6202-24-00)
- SOUTHWIRE 3/8"X25' Flex Conduit (55082021)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, Gray (6102-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Orange (6507-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25ft, Black (6802-22-00)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTFC)
- Liquatite Conduit