Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, 70 lb, Galvanized
Mfr # ATLA-19
Zoro # G005670113
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$951.99
Free 30-Day Returns
Key Features
- Series ATLA
- Conduit Trade Size 4 in
- Bend Radius 12 in
- Length 25 ft
- Flexible Conduit Usable Temp. Range -50 to 105°C (Dry), -50 to 75°C (Oil)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquatite
- MFR # ATLA-19
- Zoro # G005670113
- UPC # 782673802920
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 4 in |
Bend Radius | 12 in |
Length | 25 ft |
Inside Dia. | 4 in to 4.04 in |
Nominal Length | 25 ft |
Inside Diameter | 4 in, 4.04 in |
Outside Diameter | 4.5 in |
Trade Size | 4 in |
Description
Liquid Tight Conduit, Trade Size 4 in, Bend Radius 12 in, Color Gray, Approval Rating ANSI, ARRA, NEC, CEC, CE, CSA, NFPA-79 Section 14.5.4, RoHS, UL, UL-360, WEEE, Steel, Jacket Material PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -58 Degrees F, Nominal Length 25 ft, Finish Galvanized, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 4 in, 4.04 in, Jacket Color Gray, Jacketed Yes, Outside Diameter 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BGL Series 80A, 3 Pole, 347/600V AC, B Curve (BGL36080)
- MURR ELEKTRONIK MIRO 6, 2-1OUTPUT-REL.24V-1S, MIRO 6.2 24V OUTPUT RELAY, IN: 24 VAC/DC - OUT: 250 VAC/DC / 6 A, 1 NO (52015)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 12 AWG, 500 ft, Gray, PVC Insulation (76822.R8.10)
- HUBBELL PREMISE WIRING Plate, 4 Ports, White (TPF1W)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, White (SZ04-24-00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 2 In x 50 ft, Black (B2200)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1 In x 100 ft, Gray (G1100)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 Inx100ft, Orange (6502-30-00)
- ARLINGTON INDUSTRIES Plastic Black Push-In Connector (NM940-100)
- HYDROMAXX 3/4 in. x 100 ft Black UL ListedNon Metallic Flexible Liquid Tight Electrical Conduit (LT034100B)
- Liquatite Conduit