Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, 42 lb, Zinc Plated
Mfr # ATX-14
Zoro # G505670088
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ATX
- Conduit Trade Size 1-1/4 in
- Bend Radius 3 1/2 in
- Length 50 ft
- Flexible Conduit Usable Temp. Range -60 to 165°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquatite
- MFR # ATX-14
- Zoro # G505670088
- UPC # 782673642021
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1-1/4 in |
Bend Radius | 3 1/2 in |
Length | 50 ft |
Inside Dia. | 1.38 in to 1.41 in |
Outside Diameter | 1.66 in |
Trade Size | 1 1/4 in |
Nominal Length | 50 ft |
Inside Diameter | 1.38 in, 1.41 in |
Description
Liquid Tight Conduit, Trade Size 1 1/4 in, Bend Radius 3 1/2 in, Color Black, Approval Rating ARRA, CE, RoHS, UL, WEEE, Steel, Jacket Material Thermoplastic Rubber, Max. Operating Temp. 329 Degrees F, Min. Operating Temp. -76 Degrees F, Nominal Length 50 ft, Finish Zinc Plated, Flammability Rating UL 360, UL 94 HB, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.38 in, 1.41 in, Jacket Color Black, Jacketed Yes, Outside Diameter 1.66 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Split Flx Tubing, Raceway, 3/4"x100 ft., Bk (FLX-3410B)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7635)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 20A, LP-CC Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (LP-CC-20)
- KABLE KONTROL Kable Kontrol® Plastic Coated Stainless Steel Cable Ties - 8" Inch Long - 200 Lbs Tensile Strength - 100 Pcs Pack - Black (SSCT-08-BLACK)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray (6202-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2In x 100ft, White (SZ02-30-00)
- HYDROMAXX 1/2 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT012025FB)
- SOUTHWIRE Southwire Ultratite 55094321 Liquidtight Flexible Conduit, 0.82 in ID, PVC (55094321)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 2.0'', 2PK (LTSF002002)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4In x 100ft, Black (B2075)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25ft, Black (6803-22-00)
- Liquatite Conduit