Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, 38 lb, Zinc Plated
Mfr # ATX-12
Zoro # G705670147
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ATX
- Conduit Trade Size 3/4 in
- Bend Radius 2 1/2 in
- Length 100 ft
- Flexible Conduit Usable Temp. Range -60 to 165°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquatite
- MFR # ATX-12
- Zoro # G705670147
- UPC # 782673622023
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Bend Radius | 2 1/2 in |
Length | 100 ft |
Inside Dia. | 0.82 in to 0.84 in |
Inside Diameter | 0.82 in, 0.84 in |
Outside Diameter | 1.05 in |
Trade Size | 3/4 in |
Nominal Length | 100 ft |
Description
Liquid Tight Conduit, Trade Size 3/4 in, Bend Radius 2 1/2 in, Color Black, Approval Rating ARRA, CE, RoHS, UL, WEEE, Steel, Jacket Material Thermoplastic Rubber, Max. Operating Temp. 329 Degrees F, Min. Operating Temp. -76 Degrees F, Nominal Length 100 ft, Finish Zinc Plated, Flammability Rating UL 94 HB, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.82 in, 0.84 in, Jacket Color Black, Jacketed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Surge Protector, 15 Cord, Gray (K62668US)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 25A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-25)
- NVENT HOFFMAN Replacement Keys, Zinc (E2233KEY)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 100 ft, Gray (6207-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray (6104-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2-1/2In x 25ft, Gray (6208-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/4 Inx50ft, Black (6805-24-00)
- HYDROMAXX 1/2 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT012050B)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 100ft, Gray (6002-30-00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1 In x 100 ft, Gray (G1100)
- Liquatite Liquid Tight Conduit