Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, 34 lb, Zinc Plated
Mfr # ATX-19
Zoro # G605670087
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,656.99
Free 30-Day Returns
Key Features
- Series ATX
- Conduit Trade Size 4 in
- Bend Radius 12 in
- Length 25 ft
- Flexible Conduit Usable Temp. Range -60 to 165°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquatite
- MFR # ATX-19
- Zoro # G605670087
- UPC # 782673692026
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 4 in |
Bend Radius | 12 in |
Length | 25 ft |
Inside Dia. | 4 in to 4.04 in |
Nominal Length | 25 ft |
Inside Diameter | 4 in, 4.04 in |
Outside Diameter | 4.5 in |
Trade Size | 4 in |
Description
Liquid Tight Conduit, Trade Size 4 in, Bend Radius 12 in, Color Black, Approval Rating ARRA, CE, RoHS, UL, WEEE, Steel, Jacket Material Thermoplastic Rubber, Max. Operating Temp. 329 Degrees F, Min. Operating Temp. -76 Degrees F, Nominal Length 25 ft, Finish Zinc Plated, Flammability Rating UL 94 HB, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 4 in, 4.04 in, Jacket Color Black, Jacketed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- VAST Strut Channel Fitting, Silver, 1/4 (V328-45EG)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 12A, 300V AC, 10kA at 300V AC (GLR-12)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1.25'', 5PK (BLTSF114005)
- HYDROMAXX 1 in. x 100 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100100B)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 3/4'', 10PK (BLTSF034010)
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Liquid Tight Conduit, 1/2 in Size, 3 in Bend Radius, 100 ft L, PVC, Gray, G Series (G1050)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray, Series: 6000 (6007-24-00)
- CALBRITE Flex Conduit, 1 in., 1.010 in. ID, 25 ft (S61000CTFC)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50 ft, Gray, Series: 6000 (6003-24-00)
- Liquatite Liquid Tight Conduit