Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, 28 lb, Zinc Plated
Mfr # ATX-11
Zoro # G905670121
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ATX
- Conduit Trade Size 1/2 in
- Bend Radius 2 in
- Length 100 ft
- Flexible Conduit Usable Temp. Range -60 to 165°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquatite
- MFR # ATX-11
- Zoro # G905670121
- UPC # 782673612017
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1/2 in |
Bend Radius | 2 in |
Length | 100 ft |
Inside Dia. | 0.622 in to 0.642 in |
Nominal Length | 100 ft |
Outside Diameter | 0.84 in |
Inside Diameter | 0.62 in, 0.64 in |
Trade Size | 1/2 in |
Description
Liquid Tight Conduit, Trade Size 1/2 in, Bend Radius 2 in, Color Black, Approval Rating ARRA, CE, RoHS, UL, WEEE, Steel, Jacket Material Thermoplastic Rubber, Max. Operating Temp. 329 Degrees F, Min. Operating Temp. -76 Degrees F, Nominal Length 100 ft, Finish Zinc Plated, Flammability Rating UL 94 HB, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.62 in, 0.64 in, Jacket Color Black, Jacketed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESSIVE MARKETING PRODUCTS Swingout Mount, AM175 (AM175)
- K-TOOL INTERNATIONAL Tightening Tool, Nylon Tie (KTI-76000)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB4RTA2)
- SCHNEIDER ELECTRIC Complete Control Station, 22 mm, 1NO/1NC (XALK84W3BE)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 25 ft, Gray (6904-22-00)
- HYDROMAXX 3/4 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034025FB)
- HYDROMAXX 1/2 in. x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT012050FB)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray, Series: 6000 (6007-24-00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/8In x 100ft, Black (B2038)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 500ft, Gray (6103-45-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 25 ft, Gray (6101-22-00)
- Liquatite Liquid Tight Conduit