Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, 25 lb, Zinc Plated
Mfr # ATX-17
Zoro # G405670089
product price: $735.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$735.99
Free 30-Day Returns
Key Features
- Series ATX
- Conduit Trade Size 2-1/2 in
- Bend Radius 8 in
- Length 25 ft
- Flexible Conduit Usable Temp. Range -60 to 165°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # ATX-17
- Zoro # G405670089
- UPC # 782673672028
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 2-1/2 in |
Bend Radius | 8 in |
Length | 25 ft |
Inside Dia. | 2.48 in to 2.505 in |
Nominal Length | 25 ft |
Inside Diameter | 2.48 in, 2.51 in |
Trade Size | 2 1/2 in |
Outside Diameter | 2.88 in |
Description
Liquid Tight Conduit, Trade Size 2 1/2 in, Bend Radius 8 in, Color Black, Approval Rating ARRA, CE, RoHS, UL, WEEE, Steel, Jacket Material Thermoplastic Rubber, Max. Operating Temp. 329 Degrees F, Min. Operating Temp. -76 Degrees F, Nominal Length 25 ft, Finish Zinc Plated, Flammability Rating UL 94 HB, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 2.48 in, 2.51 in, Jacket Color Black, Jacketed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, 24VDC, Red, LED Lamp (XB6EAV4BP)
- TRIPP LITE Surge Supressor, 12-Outlet, 8Ft Cord, Blk (TLP1208SAT)
- WIREMOLD Flat Elbow Fitting, Gray, Aluminum (ALA4811)
- HAMMOND Steel Enclosure, 6 in D (EN4SD12246LG)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTFC)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6106-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25 ft, Gray, Series: 6100 (6102-22-00)
- HYDROMAXX 1.25 in.x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT114050B)
- ARLINGTON INDUSTRIES Snap-2-It 3/8 in. Connectors (38AST-5)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 100 ft, Gray (6207-30-00)
- HYDROMAXX 1.25 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT114025B)
- Liquatite Conduit