Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, 15 lb, Zinc Plated
Mfr # ATX-16
Zoro # G505670095
product price: $1,296.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,296.99
Free 30-Day Returns
Key Features
- Series ATX
- Conduit Trade Size 2 in
- Bend Radius 5 1/2 in
- Length 50 ft
- Flexible Conduit Usable Temp. Range -60 to 165°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # ATX-16
- Zoro # G505670095
- UPC # 782673662029
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 2 in |
Bend Radius | 5 1/2 in |
Length | 50 ft |
Inside Dia. | 2.02 in to 2.045 in |
Outside Diameter | 2.38 in |
Inside Diameter | 2.02 in, 2.05 in |
Nominal Length | 50 ft |
Trade Size | 2 in |
Description
Liquid Tight Conduit, Trade Size 2 in, Bend Radius 5 1/2 in, Color Black, Approval Rating ARRA, CE, RoHS, UL, WEEE, Steel, Jacket Material Thermoplastic Rubber, Max. Operating Temp. 329 Degrees F, Min. Operating Temp. -76 Degrees F, Nominal Length 50 ft, Finish Zinc Plated, Flammability Rating UL 94 HB, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 2.02 in, 2.05 in, Jacket Color Black, Jacketed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN CABLE ColdFlex 100 Ft. 12/3 Cold Weather Extension Cord (2569SW0006)
- SCHNEIDER ELECTRIC Blanking Plug, F/Nonmetallic Enclosures (ZB5SZ3)
- VAST Strut Channel Fitting, Silver, 1/4 (V331EG)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (B14-10)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, White (SZ04-24-00)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 1.0'', 50PK (BLTAF001050)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/2 Inx50ft, Black (B2150)
- CALBRITE Hygienic PVC Coated Flex Conduit, 1/2 (S60500CTHG)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1.0'', 5PK (BLTSF001005)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 500ft, Gray (6103-45-00)
- HYDROMAXX 1 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100025B)
- Liquatite Liquid Tight Conduit