Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, 11 lb, Zinc Plated
Mfr # ATX-15
Zoro # G305670073
product price: $1,088.99
/ea
Free Shipping & Returns
$1,088.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ATX
- Conduit Trade Size 1-1/2 in
- Bend Radius 4 1/2 in
- Length 50 ft
- Flexible Conduit Usable Temp. Range -60 to 165°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # ATX-15
- Zoro # G305670073
- UPC # 782673652020
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1-1/2 in |
Bend Radius | 4 1/2 in |
Length | 50 ft |
Inside Dia. | 1.575 in to 1.6 in |
Nominal Length | 50 ft |
Trade Size | 1 1/2 in |
Outside Diameter | 1.9 in |
Inside Diameter | 1.58 in, 1.6 in |
Description
Liquid Tight Conduit, Trade Size 1 1/2 in, Bend Radius 4 1/2 in, Color Black, Approval Rating ARRA, CE, RoHS, UL, WEEE, Steel, Jacket Material Thermoplastic Rubber, Max. Operating Temp. 329 Degrees F, Min. Operating Temp. -76 Degrees F, Nominal Length 50 ft, Finish Zinc Plated, Flammability Rating UL 94 HB, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.58 in, 1.6 in, Jacket Color Black, Jacketed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAPSP1NA)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (697)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- REMKE Field Attachable, Single Key, 5 Pole, F, PG9 (305AFW9)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50ft, Black (6803-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 Inx100ft, Orange (6503-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6006-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, White (SZ02-24-00)
- ARLINGTON INDUSTRIES Plastic Black Push-In Connector (NM940-100)
- ARLINGTON INDUSTRIES Electrical Box Extender (BE1-2)
- CARLON Conduit Flex Kit Liq Tgt 3/4In (150ERB-UPC)
- Liquatite Liquid Tight Conduit