Shop All Liquid Tight Conduit
Liquatite
Conduit, Gray, Zinc Plated
Mfr # AT-19
Zoro # G505655184
product price: $1,262.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,262.99
Free 30-Day Returns
Key Features
- Series AT
- Conduit Trade Size 4 in
- Bend Radius 12 in
- Length 25 ft
- Flexible Conduit Usable Temp. Range -55 to 120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # AT-19
- Zoro # G505655184
- UPC # 782673391028
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 4 in |
Bend Radius | 12 in |
Length | 25 ft |
Inside Dia. | 4 in to 4.04 in |
Outside Diameter | 1.32 in |
Inside Diameter | 1.04 in, 1.07 in |
Nominal Length | 25 ft |
Trade Size | 4 in |
Description
Conduit, Trade Size 4 in, Bend Radius 12 in, Color Gray, Approval Rating ARRA, CE, RoHS, UL, WEEE, Steel, Jacket Material PVC, Max. Operating Temp. 248 Degrees F, Min. Operating Temp. -67 Degrees F, Nominal Length 25 ft, Finish Zinc Plated, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.04 in, 1.07 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Extreme Climatic Conditions, Outside Diameter 1.32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit breaker accessory, PowerPacT M/P, bus connector kit, 1 pole, one end (S33928)
- DIVERSIFIED KAA Series Medium Power Plug-In Relays (KAA-120-ADX)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (A512H)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR25481BNAAN)
- ARLINGTON INDUSTRIES 3/8 in. Snap2It Duplex Connector (3838AST-25)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25ft, Black (6802-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, Black (6803-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (6005-30-00)
- ARLINGTON INDUSTRIES 1/2 in. Non-Metallic Liquid-Tight Push-On Connector (NMLT5-1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 6 ft, Gray (PS07GYKIT)
- Liquatite Liquid Tight Conduit