Shop All Liquid Tight Conduit
Liquatite
Conduit, Gray, Zinc Plated
Mfr # AT-18
Zoro # G905655166
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$901.99
Free 30-Day Returns
Key Features
- Series AT
- Conduit Trade Size 3 in
- Bend Radius 10 in
- Length 25 ft
- Flexible Conduit Usable Temp. Range -55 to 120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquatite
- MFR # AT-18
- Zoro # G905655166
- UPC # 782673381029
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3 in |
Bend Radius | 10 in |
Length | 25 ft |
Inside Dia. | 3.07 in to 3.1 in |
Trade Size | 3 in |
Inside Diameter | 1.38 in, 1.41 in |
Nominal Length | 25 ft |
Outside Diameter | 1.66 in |
Description
Conduit, Trade Size 3 in, Bend Radius 10 in, Color Gray, Approval Rating ARRA, CE, RoHS, UL, WEEE, Steel, Jacket Material PVC, Max. Operating Temp. 248 Degrees F, Min. Operating Temp. -67 Degrees F, Nominal Length 25 ft, Finish Zinc Plated, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.38 in, 1.41 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Extreme Climatic Conditions, Outside Diameter 1.66 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Connector 3P 4W 250VAC L15-20R (HBL27W75BK)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 180W, 15.0A, DIN Rail (QS10.121)
- GROTE Power Cord 3, In, 1 Set, 15 ft., Black (81-3115)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 40A, 3 Pole, 240/415/440V AC, C Curve (M9F42340)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, White (SZ04-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6107-24-00)
- HYDROMAXX 1 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100025B)
- HYDROMAXX 1.5 in. x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT112050FB)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- ARLINGTON INDUSTRIES 1/2 in. Bushings (4400-10)
- SOUTHWIRE CONDUIT FLEXPLSTC 1/2X50 (55094222)
- Liquatite Liquid Tight Conduit