Shop All Liquid Tight Conduit
Liquatite
Conduit, Gray, Zinc Plated
Mfr # AT-17
Zoro # G405655178
product price: $678.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$678.99
Free 30-Day Returns
Key Features
- Series AT
- Conduit Trade Size 2-1/2 in
- Bend Radius 8 in
- Length 25 ft
- Flexible Conduit Usable Temp. Range -55 to 120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # AT-17
- Zoro # G405655178
- UPC # 782673371020
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 2-1/2 in |
Bend Radius | 8 in |
Length | 25 ft |
Inside Dia. | 2.48 in to 2.505 in |
Outside Diameter | 1.9 in |
Nominal Length | 25 ft |
Trade Size | 2 1/2 in |
Inside Diameter | 1.58 in, 1.6 in |
Description
Conduit, Trade Size 2 1/2 in, Bend Radius 8 in, Color Gray, Approval Rating ARRA, CE, RoHS, UL, WEEE, Steel, Jacket Material PVC, Max. Operating Temp. 248 Degrees F, Min. Operating Temp. -67 Degrees F, Nominal Length 25 ft, Finish Zinc Plated, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.58 in, 1.6 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Extreme Climatic Conditions, Outside Diameter 1.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 2A, 570V AC, Non-Indicating (DCT2-2)
- INSULTAB Shrink Tubing, 2.0in ID, Clear, 10ft (HS-105 2" Clr 10)
- MULBERRY Number of Gangs: 4 Steel, Smooth Semi-Gloss Finish, White (86664)
- GARDNER BENDER Fully Insulated Disconnect, M/F Pairs, 22-16awg, 250" Tab, Red - 10 pk. (20-151P)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6107-24-00)
- ARLINGTON INDUSTRIES Snap-Tite 3/4 in. Connectors (842ST-2)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 2.0'', 10PK (BLTAF002010)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2 In x 6 ft, Gray (PS05GYKIT)
- HYDROMAXX 3/4 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034025FB)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50ft, Gray (6103-24-00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 2 In x 50 ft, Gray (G1200)
- Liquatite Liquid Tight Conduit