Shop All Liquid Tight Conduit
Liquatite
Conduit, Gray, Zinc Plated
Mfr # AT-16
Zoro # G905655180
Free Shipping & Returns
$1,002.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series AT
- Conduit Trade Size 2 in
- Bend Radius 5 1/2 in
- Length 50 ft
- Flexible Conduit Usable Temp. Range -55 to 120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquatite
- MFR # AT-16
- Zoro # G905655180
- UPC # 782673361021
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 2 in |
Bend Radius | 5 1/2 in |
Length | 50 ft |
Inside Dia. | 2.02 in to 2.045 in |
Nominal Length | 50 ft |
Trade Size | 2 in |
Inside Diameter | 2.02 in, 2.05 in |
Outside Diameter | 2.38 in |
Description
Conduit, Trade Size 2 in, Bend Radius 5 1/2 in, Color Gray, Approval Rating ARRA, CE, RoHS, UL, WEEE, Steel, Jacket Material PVC, Max. Operating Temp. 248 Degrees F, Min. Operating Temp. -67 Degrees F, Nominal Length 50 ft, Finish Zinc Plated, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 2.02 in, 2.05 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Extreme Climatic Conditions, Outside Diameter 2.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 100 Feet 14 AWG SJO 2 Wire 125 Volt NEMA 1-15P Electrical Cord (EC142-100)
- LEGRAND Base Seam Clip, Ivory, PVC, Clips (40N2F05V)
- RACO Insulating Bushing, 31/64" L, 1" Conduit (1404)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 60A, 300V AC, Non-Indicating (JLLN060)
- CARLON Carlon Carflex 15008-100 Flexible, Liquidtight, Non-Metallic Conduit, 1.046 in ID, PVC, Gray (15008-100)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Flexible Conduit Bend Radius: 3 in (6104-24-00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 6 ft, Gray (PS07GYKIT)
- HYDROMAXX 2 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT200050B)
- CALBRITE Flex Conduit, 1-1/4 in, 1.330 in. ID, 25 ft (S61200CTFC)
- HYDROMAXX 1/2 in. x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT012050FB)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 2.0'', 10PK (BLTAF002010)
- Liquatite Conduit