Shop All Liquid Tight Conduit
Liquatite
Conduit, Gray, Stainless
Mfr # ATSS-13
Zoro # G705655175
Free Shipping & Returns
$1,693.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ATSS
- Bend Radius 5 1/2 in
- Flexible Conduit Usable Temp. Range -55 to 120°C
- Standards ARRA Certified, CE Declaration: BS EN IEC 61386 Classification Code 445540650314, RoHS Compliant, UL 360, WEEE Compliant
- Liquid Tight Conduit Application Extreme Climatic Conditions, Outdoor Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquatite
- MFR # ATSS-13
- Zoro # G705655175
- UPC # 782673043361
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 5 1/2 in |
Trade Size | 1 in |
Nominal Length | 100 ft |
Outside Diameter | 1.32 in |
Inside Diameter | 1.04 in, 1.07 in |
Description
Conduit, Trade Size 1 in, Bend Radius 5 1/2 in, Color Gray, Approval Rating ARRA, CE, RoHS, UL, WEEE, 316 Stainless Steel, Jacket Material PVC, Max. Operating Temp. 248 Degrees F, Min. Operating Temp. -67 Degrees F, Nominal Length 100 ft, Finish Stainless, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.04 in, 1.07 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application High/Low Temperature Range, Outside Diameter 1.32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNL Series, 225A, Time Delay, 80VAC, Bolt-On (CNL225)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20310)
- WIEGMANN Fiberglass Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12, 4X, 6P, Hinged (HW-J121005CHTL)
- RACO Bonding Locknut, 29/64" L, 4" Conduit (1256)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Orange (6507-24-00)
- CALBRITE Hygienic PVC Coated Flex Conduit, 3/4 (S60700CTHG)
- ARLINGTON INDUSTRIES Snap-2-It 3/8 in. Connectors (38AST-5)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 Inx100ft, Orange (6202-30-OE)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 25 ft, Gray (6101-22-00)
- HYDROMAXX 3/4 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT034025B)
- ARLINGTON INDUSTRIES Snap-Tite 3/8 in. Connectors (841ST-2)
- Liquatite Conduit