Shop All Liquid Tight Conduit
Liquatite
Conduit, Gray, Stainless
Mfr # ATSS-12
Zoro # G305655186
product price: $1,162.99
/ea
Free Shipping & Returns
$1,162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ATSS
- Bend Radius 4 1/4 in
- Flexible Conduit Usable Temp. Range -55 to 120°C
- Standards ARRA Certified, CE Declaration: BS EN IEC 61386 Classification Code 445540650314, RoHS Compliant, UL 360, WEEE Compliant
- Liquid Tight Conduit Application Extreme Climatic Conditions, Outdoor Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # ATSS-12
- Zoro # G305655186
- UPC # 782673043354
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 4 1/4 in |
Trade Size | 3/4 in |
Inside Diameter | 0.82 in, 0.84 in |
Nominal Length | 100 ft |
Outside Diameter | 1.05 in |
Description
Conduit, Trade Size 3/4 in, Bend Radius 4 1/4 in, Color Gray, Approval Rating ARRA, CE, RoHS, UL, WEEE, 316 Stainless Steel, Jacket Material PVC, Max. Operating Temp. 248 Degrees F, Min. Operating Temp. -67 Degrees F, Nominal Length 100 ft, Finish Stainless, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.82 in, 0.84 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application High/Low Temperature Range, Outside Diameter 1.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Telephone Test Set (TM-700)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Black, 3ft (N201-003-BK)
- TORK Photocntrl, 1/2InCndt, Flsh, 208 to 277VAC (2002)
- SQUARE D Light Module Lamp 28V K+Sk+Kx (6508805214)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, White (SZ03-30-00)
- SOUTHWIRE Southwire Ultratite 55094321 Liquidtight Flexible Conduit, 0.82 in ID, PVC (55094321)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, Black (6803-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 25 ft, Gray, Flexible Conduit Bend Radius: 3 in (6104-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Flexible Conduit Bend Radius: 3 in (6104-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25ft, Black (6803-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25 ft, Gray, Series: 6100 (6103-22-00)
- Liquatite Conduit