Shop All Liquid Tight Conduit
Liquatite
Conduit, Gray, Stainless
Mfr # ATSS-11
Zoro # G605655176
product price: $754.99
/ea
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ATSS
- Bend Radius 3 in
- Flexible Conduit Usable Temp. Range -55 to 120°C
- Standards ARRA Certified, CE Declaration: BS EN IEC 61386 Classification Code 445540650314, RoHS Compliant, UL 360, WEEE Compliant
- Liquid Tight Conduit Application Extreme Climatic Conditions, Outdoor Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # ATSS-11
- Zoro # G605655176
- UPC # 782673043347
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 3 in |
Trade Size | 1/2 in |
Nominal Length | 100 ft |
Outside Diameter | 0.84 in |
Inside Diameter | 0.62 in, 0.64 in |
Description
Conduit, Trade Size 1/2 in, Bend Radius 3 in, Color Gray, Approval Rating ARRA, CE, RoHS, UL, WEEE, 316 Stainless Steel, Jacket Material PVC, Max. Operating Temp. 248 Degrees F, Min. Operating Temp. -67 Degrees F, Nominal Length 100 ft, Finish Stainless, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.62 in, 0.64 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application High/Low Temperature Range, Outside Diameter 0.84 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Strght Tang, 1/0 to 2 AWG (STC1102)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 10 Ft, Red (NPC-6310)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 6P Secondary, 600V (16323-1)
- ALLIED MOULDED PRODUCTS Electrical Box, 75 cu in, Wall Box, 4 Gang, Fiberglass, Rectangular (4304-NK)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray (6104-30-00)
- SOUTHWIRE CONDUIT FLEXPLSTC 1/2X50 (55094222)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 1/2'', 10PK (BLTAF012010)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, White (SZ03-30-00)
- HYDROMAXX 3/4 in. x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034050FB)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25ft, Black (6803-22-00)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1.0'', 5PK (BLTSF001005)
- Liquatite Conduit