Shop All Liquid Tight Conduit
Liquatite
Conduit, Gray, 47 lb, Zinc Plated
Mfr # AT-15
Zoro # G105655171
product price: $714.99
/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series AT
- Conduit Trade Size 1-1/2 in
- Bend Radius 4 1/2 in
- Length 50 ft
- Flexible Conduit Usable Temp. Range -55 to 120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # AT-15
- Zoro # G105655171
- UPC # 782673351022
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1-1/2 in |
Bend Radius | 4 1/2 in |
Length | 50 ft |
Inside Dia. | 1.575 in to 1.6 in |
Trade Size | 1 1/2 in |
Outside Diameter | 2.88 in |
Nominal Length | 50 ft |
Inside Diameter | 2.48 in, 2.51 in |
Description
Conduit, Trade Size 1 1/2 in, Bend Radius 4 1/2 in, Color Gray, Approval Rating ARRA, CE, RoHS, UL, WEEE, Steel, Jacket Material PVC, Max. Operating Temp. 248 Degrees F, Min. Operating Temp. -67 Degrees F, Nominal Length 50 ft, Finish Zinc Plated, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 2.48 in, 2.51 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Extreme Climatic Conditions, Outside Diameter 2.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Smart Switch 400 Amp Service Rated 120/240 1-Phase NEMA 3R (RTSW400A3)
- CANTEX Male Adapter, 1 In Conduit, PVC (5140105)
- TELEMECANIQUE SENSORS Roller Lever Arm, 7/8 to 4 In Arm L (9007HA24)
- SCHNEIDER ELECTRIC Adapter, DIN Rail (16-9ADIN-1)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2In x 100ft, White (SZ02-30-00)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 3/4'', 10PK (BLTAF034010)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 2 In x 50 ft, Gray (G1200)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6206-24-00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/2 Inx50ft, Black (B2150)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, Gray (6102-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Orange (6507-24-00)
- Liquatite Liquid Tight Conduit