Shop All Liquid Tight Conduit
Liquatite
Conduit, Gray, 25 lb, Zinc Plated
Mfr # AT-13
Zoro # G305655179
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series AT
- Conduit Trade Size 1 in
- Bend Radius 3 in
- Length 100 ft
- Flexible Conduit Usable Temp. Range -55 to 120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquatite
- MFR # AT-13
- Zoro # G305655179
- UPC # 782673331024
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1 in |
Bend Radius | 3 in |
Length | 100 ft |
Inside Dia. | 1.041 in to 1.066 in |
Outside Diameter | 4.5 in |
Nominal Length | 25 ft |
Inside Diameter | 4 in, 4.04 in |
Trade Size | 1 in |
Description
Conduit, Trade Size 1 in, Bend Radius 3 in, Color Gray, Approval Rating ARRA, CE, RoHS, UL, WEEE, Steel, Jacket Material PVC, Max. Operating Temp. 248 Degrees F, Min. Operating Temp. -67 Degrees F, Nominal Length 25 ft, Finish Zinc Plated, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 4 in, 4.04 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Extreme Climatic Conditions, Outside Diameter 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 50' Length - Clear (HS368-S50-CLEAR)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (LP-CC-6-1/4)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, White (ISOTEL8 ULTRA)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50 ft, Gray (6201-24-00)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTCC)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, Black (6803-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6006-24-00)
- HYDROMAXX 1.25 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT114025B)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray, Series: 6000 (6004-30-00)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 2.0'', 10PK (BLTAF002010)
- Liquatite Liquid Tight Conduit