Shop All Liquid Tight Conduit
Liquatite
Conduit, Black, 72.5 lb, Galvanized
Mfr # ZHLA-19
Zoro # G605655183
product price: $1,580.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,580.99
Free 30-Day Returns
Key Features
- Series ZHLA
- Conduit Trade Size 4 in
- Bend Radius 12 in
- Length 25 ft
- Flexible Conduit Usable Temp. Range -40 to 60°C (Dry), -40 to 60°C (Oil)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # ZHLA-19
- Zoro # G605655183
- UPC # 782673881925
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 4 in |
Bend Radius | 12 in |
Length | 25 ft |
Inside Dia. | 4 in to 4.04 in |
Outside Diameter | 4.5 in |
Nominal Length | 25 ft |
Inside Diameter | 4 in, 4.04 in |
Trade Size | 4 in |
Description
Conduit, Trade Size 4 in, Bend Radius 12 in, Color Black, Approval Rating ANSI, ARRA, NEC, ASTM, Bombardier, CEC, CE, CSA, NES, NFPA, RoHS, UL, UL-360, WEEE, Steel, Jacket Material Zero Halogen Polyurethane, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 25 ft, Finish Galvanized, Flammability Rating ASTM D2863, ASTM E162, ASTM E662 NFPA 258, Bombardier SMP 800-C, NES 713, UL360, UL94, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 22 AWG, 100' Length, 0.0254" Diameter, Silver, Bus Bar Wire (22TCW)
- DAYTON Thermocouple Plug, K, Yellow, Standard (36GL02)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- KABLE KONTROL Cable Zip Ties 18" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT7109)
- HYDROMAXX 1 in. x 100 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100100B)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTFC)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 500ft, Gray (6103-45-00)
- HYDROMAXX 1/2 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT012025FB)
- HYDROMAXX 1.25 in.x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT114050B)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6106-24-00)
- ALLIED TUBE & CONDUIT Liquid Tight Flex Metal Conduit, 1/2 in Size, 2 in Bend Radius, 100 ft L, Steel, Gray, 6100 Series (6102-30-00)
- Liquatite Liquid Tight Conduit