Shop All Liquid Tight Conduit
Liquatite
Conduit, Black, 62 lb, Galvanized
Mfr # ZHLA-18
Zoro # G705655168
product price: $1,113.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,113.99
Free 30-Day Returns
Key Features
- Series ZHLA
- Conduit Trade Size 3 in
- Bend Radius 10 in
- Length 25 ft
- Flexible Conduit Usable Temp. Range -40 to 60°C (Dry), -40 to 60°C (Oil)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # ZHLA-18
- Zoro # G705655168
- UPC # 782673881826
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3 in |
Bend Radius | 10 in |
Length | 25 ft |
Inside Dia. | 3.07 in to 3.1 in |
Inside Diameter | 3.07 in, 3.1 in |
Nominal Length | 25 ft |
Outside Diameter | 3.5 in |
Trade Size | 3 in |
Description
Conduit, Trade Size 3 in, Bend Radius 10 in, Color Black, Approval Rating ANSI, ARRA, NEC, ASTM, Bombardier, CEC, CE, CSA, NES, NFPA, RoHS, UL, UL-360, WEEE, Steel, Jacket Material Zero Halogen Polyurethane, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 25 ft, Finish Galvanized, Flammability Rating ASTM D2863, ASTM E162, ASTM E662 NFPA 258, Bombardier SMP 800-C, NES 713, UL360, UL94, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 200A, 700V AC, Indicating (A70QS200-4KIL)
- BRYANT Gfp15By Ground Fault Interrupter 2P 3W 15A Amp 125V-Ac Plug (GFP15BY)
- LEVITON Occupant Sensor Occ Clng 2000 Sqft Us 2 (OSC20-U0W)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (HT8LC)
- ARLINGTON INDUSTRIES Electrical Box Extender (BE1-2)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 2.0'', 2PK (LTSF002002)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray (6103-30-00)
- ARLINGTON INDUSTRIES 1/2 in. Bushings (4400-10)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 500ft, Gray (6103-45-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray, Series: 6000 (6007-24-00)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTCC)
- Liquatite Conduit