Shop All Liquid Tight Conduit
Liquatite
Conduit, Black, 61 lb, Galvanized
Mfr # ZHLA-11
Zoro # G705655182
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ZHLA
- Conduit Trade Size 1/2 in
- Bend Radius 3 in
- Length 100 ft
- Flexible Conduit Usable Temp. Range -40 to 60°C (Dry), -40 to 60°C (Oil)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # ZHLA-11
- Zoro # G705655182
- UPC # 782673881116
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1/2 in |
Bend Radius | 3 in |
Length | 100 ft |
Inside Dia. | 0.622 in to 0.642 in |
Trade Size | 1/2 in |
Inside Diameter | 0.62 in, 0.64 in |
Nominal Length | 100 ft |
Outside Diameter | 0.84 in |
Description
Conduit, Trade Size 1/2 in, Bend Radius 3 in, Color Black, Approval Rating ANSI, ARRA, NEC, ASTM, Bombardier, CEC, CE, CSA, NES, NFPA, RoHS, UL, UL-360, WEEE, Steel, Jacket Material Zero Halogen Polyurethane, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 100 ft, Finish Galvanized, Flammability Rating ASTM D2863, ASTM E162, ASTM E662 NFPA 258, Bombardier SMP 800-C, NES 713, UL360, UL94, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Grn/Red (XALACS2)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 1000 Feet (20SS316L1000)
- VYNCKIER Enclosure (A41-1212DT)
- SCHNEIDER ELECTRIC Shunt Trip (GVAS226)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2In x 100ft, Black, Series: 6800 (6802-30-00)
- HYDROMAXX 2 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT200025FB)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, Black (6803-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 25 ft, Gray (6904-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 Inx100ft, Orange (6503-30-00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4In x 100ft, Black (B2075)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (G1125)
- Liquatite Conduit