Shop All Liquid Tight Conduit
Liquatite
Conduit, Black, 53 lb, Galvanized
Mfr # ZHLA-15
Zoro # G105655164
product price: $1,135.99
/ea
Free Shipping & Returns
$1,135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ZHLA
- Conduit Trade Size 1-1/2 in
- Bend Radius 4 1/2 in
- Length 50 ft
- Flexible Conduit Usable Temp. Range -40 to 60°C (Dry), -40 to 60°C (Oil)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # ZHLA-15
- Zoro # G105655164
- UPC # 782673881529
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1-1/2 in |
Bend Radius | 4 1/2 in |
Length | 50 ft |
Inside Dia. | 1.575 in to 1.6 in |
Trade Size | 1 1/2 in |
Nominal Length | 50 ft |
Inside Diameter | 1.58 in, 1.6 in |
Outside Diameter | 1.9 in |
Description
Conduit, Trade Size 1 1/2 in, Bend Radius 4 1/2 in, Color Black, Approval Rating ANSI, ARRA, NEC, ASTM, Bombardier, CEC, CE, CSA, NES, NFPA, RoHS, UL, UL-360, WEEE, Steel, Jacket Material Zero Halogen Polyurethane, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 50 ft, Finish Galvanized, Flammability Rating ASTM D2863, ASTM E162, ASTM E662 NFPA 258, Bombardier SMP 800-C, NES 713, UL360, UL94, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Plug In Timer, Wht, Indoor, 125V, Dgtl, 500W (402B)
- GIZMO Electrical Box Cover, Round, Blank (GI156586)
- KRAUS & NAIMER 3P 25A Amp 600VAc NonFusible Disconnect Switch (KG20B.K300-920.E)
- MIDWEST FASTENER 15, 7 PK (63204)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTCC)
- HYDROMAXX 1.5 in. x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT112050FB)
- CALBRITE Hygienic PVC Coated Flex Conduit, 1/2 (S60500CTHG)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25ft, Black (6803-22-00)
- ARLINGTON INDUSTRIES Snap-Tite 3/4 in. Connectors (842ST-2)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 400 ft, Gray (6104-41-00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/8 In x 100ft, Gray (G1038)
- Liquatite Liquid Tight Conduit