Shop All Liquid Tight Conduit
Liquatite
Conduit, Black, 51 lb, Galvanized
Mfr # ZHLA-17
Zoro # G605655169
product price: $769.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$769.99
Free 30-Day Returns
Key Features
- Series ZHLA
- Conduit Trade Size 2-1/2 in
- Bend Radius 8 in
- Length 25 ft
- Flexible Conduit Usable Temp. Range -40 to 60°C (Dry), -40 to 60°C (Oil)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # ZHLA-17
- Zoro # G605655169
- UPC # 782673881727
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 2-1/2 in |
Bend Radius | 8 in |
Length | 25 ft |
Inside Dia. | 2.48 in to 2.505 in |
Nominal Length | 25 ft |
Inside Diameter | 2.48 in, 2.51 in |
Trade Size | 2 1/2 in |
Outside Diameter | 2.88 in |
Description
Conduit, Trade Size 2 1/2 in, Bend Radius 8 in, Color Black, Approval Rating ANSI, ARRA, NEC, ASTM, Bombardier, CEC, CE, CSA, NES, NFPA, RoHS, UL, UL-360, WEEE, Steel, Jacket Material Zero Halogen Polyurethane, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 25 ft, Finish Galvanized, Flammability Rating ASTM D2863, ASTM E162, ASTM E662 NFPA 258, Bombardier SMP 800-C, NES 713, UL360, UL94, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 30 ft. 12/3 Power Cord Reel 0 Outlets (PC10L-3012)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 5A, 600V AC, Non-Indicating (JTD005)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 25A, 600V AC, Non-Indicating (FLSR025)
- 3M 16-14 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU14-10FK)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 3/4'', 10PK (BLTAF034010)
- SOUTHWIRE 1/2 In. x 100 Ft. Flexible Non-Metallic Liquid Tight Conduit (58046201)
- HYDROMAXX 1/2 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT012025FB)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (6005-30-00)
- CALBRITE Hygienic PVC Coated Flex Conduit, 3/4 (S60700CTHG)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, Gray (6102-24-00)
- Liquatite Conduit