Shop All Liquid Tight Conduit
Liquatite
Conduit, Black, 32 lb, Galvanized
Mfr # ZHLA-14
Zoro # G905655173
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ZHLA
- Conduit Trade Size 1-1/4 in
- Bend Radius 7 in
- Length 50 ft
- Flexible Conduit Usable Temp. Range -40 to 60°C (Dry), -40 to 60°C (Oil)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquatite
- MFR # ZHLA-14
- Zoro # G905655173
- UPC # 782673881420
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1-1/4 in |
Bend Radius | 7 in |
Length | 50 ft |
Inside Dia. | 1.38 in to 1.41 in |
Nominal Length | 50 ft |
Outside Diameter | 1.66 in |
Trade Size | 1 1/4 in |
Inside Diameter | 1.38 in, 1.41 in |
Description
Conduit, Trade Size 1 1/4 in, Bend Radius 7 in, Color Black, Approval Rating ANSI, ARRA, NEC, ASTM, Bombardier, CEC, CE, CSA, NES, NFPA, RoHS, UL, UL-360, WEEE, Steel, Jacket Material Zero Halogen Polyurethane, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 50 ft, Finish Galvanized, Flammability Rating ASTM D2863, ASTM E162, ASTM E662 NFPA 258, Bombardier SMP 800-C, NES 713, UL360, UL94, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Blue, 0.5 ft. (9789)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 250A, Fast-Acting, 700V AC, Bolt-On (FWP-250A)
- ACME ELECTRIC Low Voltage Distribution Transformer, 5 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T2530144S)
- SIEMENS Pilot Light Lens, 30mm, Amber, Plastic (52RA4S9)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1 In x 100 ft, Black (B2100)
- ARLINGTON INDUSTRIES 1/2 in. Nylon Connector (LPCG50-1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (G1150)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray, Series: 6000 (6002-24-00)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 2.0'', 2PK (BLTSF002002)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/8In x 100ft, Black (B2038)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.622" Inside Dia. (160-016)
- Liquatite Liquid Tight Conduit