Shop All Coffee and Tea
Lipton
Tea Bags, Regular, PK100
Mfr # 00291
Zoro # G2310235
product price: $8.35
/pk 100, $0.08/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Box
- Beverage Flavor Regular
- Coffee Roast/Tea Type Black
- Caffeine Type Caffeinated
- Beverage Format Tea Bags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lipton
- MFR # 00291
- Zoro # G2310235
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Tea |
Beverage Package & Style | Box |
Beverage Flavor | Regular |
Coffee Roast/Tea Type | Black |
Caffeine Type | Caffeinated |
Beverage Format | Tea Bags |
Net Weight | 0.816 lb |
Package Weight | 0.08 oz |
Package Net Weight | 8.00 oz. |
Beverage Package Style | Tea Bag |
Individual Package Weight | 0.08 oz. |
Product Type | Tea |
Sub-Brand | Lipton(R) |
Description
Tea, Net Weight 0.82 lb, Beverage Package Style Tea Bag, Coffee Roast/Tea Type Black, Package Weight 0.08 oz, Sub-Brand Lipton(R), Beverage Flavor Black, Product Type Tea, Caffeine Type Caffeinated, Beverage Format Tea Bags, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE Drawer Gasket (211601)
- CLAUSS Offset Serrated Knife, 9 In. (18748)
- HEATCRAFT Black Cover (37000702)
- GROEN Thermostat (CROWN-116-6562)
- LIPTON Tea, Lipton, Regular, PK100 (TJL00291)
- LIPTON Tea, Lipton, Decaf, PK72 (290)
- LIPTON Tea Bags, Black, 312 Bags, 83 oz Box (73133)
- NEW ENGLAND COFFEE Coffee Portion Packs, Breakfast Blend, 2.5 oz Pack, 24/Box (26260)
- SEATTLES BEST Premeasured Coffee Packs, 6th Avenue Bistro, 2.1 oz Packet, PK72, 72PK (12420873)
- IRON BREW Coffee, 1.14 lb.Net Weight, Whole Bean (C-CTCGWB)
- REUNION COFFEE ROASTERS Privateer Dark, RA, Soft Coffee Pods, PK96 PK (RI8005)
- Lipton Coffee and Tea