Shop All Double Acting Hydraulic Cylinders
Lion
WD3000 3IN 3000PSI 18IN DOUBLE ACTING HYDRAULIC CYLINDER
Mfr # 677501-P 30WD18-175
Zoro # G911989057
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lion
- MFR # 677501-P 30WD18-175
- Zoro # G911989057
- Country of Origin Unknown
- Category Double Acting Hydraulic Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Washdown Motor, 1 HP, 1745 rpm, 3-Phase (VEWDM3546T)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-1/4-PK5)
- THOMSON Retaining Ring, Inside Dia 0.500 In (PR500)
- TRITAN Radial Ball Bearing, PS, 12mm, 6301-2RS (6301 2RS/C3 PRX)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 60 Stroke - 1.375 Rod (207427)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 8 Stroke - 2 Rod (288455)
- MAXIM Hyd Cylinder, 4 In Bore, 18 In Stroke (218-366)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod (400524)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (400528)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.5 Rod (400525)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 10 Stroke - 1.75 Rod (288443)
- Lion Hydraulic Cylinders