Shop All Clipboards
Lion
Lion LIOCB290HBL Computer Printout Clipboard; Blue - 12.75 x 17.75 in.
Mfr # LIOCB290HBL
Zoro # G104164063
$54.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lion
- MFR # LIOCB290HBL
- Zoro # G104164063
- UPC # 30203900883
- Country of Origin Japan
- Category Clipboards
Description
SP Richards prides being the catalyst to help offices perform better. The products are designed to help the work place to be more productive, including the latest technology, core office supplies, facilities products etc. Continuous innovation helps to make things easier and give a better work environment. Clipboard is sized for computer printouts. One-touch, all-steel clamp holds papers securely. Tough, high-impact PET lasts for years. Clipboard is made with a high percentage of recycled material.
Specifications- Color: Blue
- Dimension: 11.62 x 18.60 in.
- Weight: 0.0625
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODAK Slide N SCAN Film and Slide Scanner with Large 5” LCD Screen, Convert Film Negatives & Slides (RODFS50)
- SCOTCH Packaging Tape, 1.88 s x 900 in., PK6 (DP-1000RF6)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2"x 3", Clear (4R23)
- SAMSILL Leather/Faux Trim Black Padfolio (71220)
- LION Clipboard, Printout, 18X13, Be (CB290HBL)
- LION Clipboard, Printout, 12X18, Be (CB290VBL)
- OIC Clipboard, Slim Storage Box, 10"Wx1-1/4"Dx10-1/2"H, Charcoal (OIC83308)
- UNIVERSAL Hardboard Clipboard, 1" Capacity, Holds 8 1/2 x 14, Brown, PK3 (UNV40305VP)
- SCHOOL SMART CLIPBOARD MASONITE LETTER - (1272480)
- BUSINESS SOURCE Business Source BSN49269 Shatterproof Clipboard - Black - 0.8 x 9 x 12.5 in. (BSN49269)
- ZORO SELECT 9-1/2 x 12" Portable Desktop, Gray (00470)
- Lion Clipboards