Shop All Fire and Rescue Boots
Lion Fire Boots By Thorogood
Ins Fire Boots, Mens, 9-1/2M, PR
Mfr # 807-6000 9.5M
Zoro # G4765975
product price: $261.99
/pr
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire and Rescue Application Structural
- Insulated Yes
- Fire and Rescue Boot Compliance ASTM F2413-11, NFPA 1971, 1992, Current Edition
- Toe Type Steel
- Footwear Closure Type Pull On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lion Fire Boots By Thorogood
- MFR # 807-6000 9.5M
- Zoro # G4765975
- UPC # 014799692209
- Country of Origin China
- Category Fire and Rescue Boots
Dimensions
Size | 9-1/2 |
Boot Height | 14 in |
Footwear Width | M |
Heel Height | 3/4 in |
Height | 14" |
Description
Structural, Insulated Yes, Fire and Rescue Boot Compliance ASTM F2413-11, NFPA 1971, 1992, Current Edition, Size 9-1/2, Footwear Width M, Men's, Chain Saw Cut Resistant No, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number 807-6000, Black/Yellow/Silver, Footwear Construction Type Vulcanized, Footwear Sole Pattern Traction Lug, Heel Height 3/4 in, Boot Height 14 in, Resists Flame, Heat, Punctures, Slip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2" x 2-7/16" White Wire Marking Sleeves, B33-1500-2-342 (B33-1500-2-342)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Orange, Fits Hat Size 6-1/2 to 7-3/4 (67)
- MOON AMERICAN Swivel Gasket - 1-1/2 In. - For 517-151 Swivel (813-153)
- STAIRMASTER Stair Nosing, Black, 54" W, 3" D (333FT4-6)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 10W, PR (807-6000 10W)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 14M, PR (807-6000 14M)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 11M, PR (807-6000 11M)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 12W, PR (807-6003 12W)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 11W, PR (807-6000 11W)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 13W, PR (807-6003 13W)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 14W, PR (807-6003 14W)
- Lion Fire Boots By Thorogood Fire and Rescue Boots