Shop All Fire and Rescue Boots
Lion Fire Boots By Thorogood
Ins Fire Boots, Mens, 13M, PR
Mfr # 807-6000 13M
Zoro # G4765914
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire and Rescue Application Structural
- Insulated Yes
- Fire and Rescue Boot Compliance ASTM F2413-11, NFPA 1971, 1992, Current Edition
- Toe Type Steel
- Footwear Closure Type Pull On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lion Fire Boots By Thorogood
- MFR # 807-6000 13M
- Zoro # G4765914
- UPC # 014799692278
- Country of Origin China
- Category Fire and Rescue Boots
Dimensions
Size | 13 |
Boot Height | 14 in |
Footwear Width | M |
Height | 14" |
Heel Height | 3/4 in |
Description
Structural, Insulated Yes, Fire and Rescue Boot Compliance ASTM F2413-11, NFPA 1971, 1992, Current Edition, Size 13, Footwear Width M, Men's, Chain Saw Cut Resistant No, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number 807-6000, Black/Yellow/Silver, Footwear Construction Type Vulcanized, Footwear Sole Pattern Traction Lug, Heel Height 3/4 in, Boot Height 14 in, Resists Flame, Heat, Punctures, Slip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 9 1/2 Women's 5 in Work Boot Aluminum Work Boot, Brown (19455-9.5M)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXXXL)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Plastic, White (467R03)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 9W, PR (807-6000 9W)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 12M, PR (807-6000 12M)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 9M, PR (807-6000 9M)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 11M, PR (804-6379 11M)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 10M, PR (807-6003 10M)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 7M, PR (807-6003 7M)
- FIRE-DEX Firefighter Boot, Leather, 11-1/2, PR (FDXL200-11.5)
- Lion Fire Boots By Thorogood Fire and Rescue Boots