Shop All Fire and Rescue Boots
Lion Fire Boots By Thorogood
Ins Fire Boots, Mens, 10W, PR
Mfr # 807-6003 10W
Zoro # G4765065
original price:
$286.93
31% off
new price: $197.99
/pr
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire and Rescue Application Structural
- Insulated Yes
- Fire and Rescue Boot Compliance ASTM F2413-11, NFPA 1971, Current Edition
- Toe Type Steel
- Footwear Closure Type Pull On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lion Fire Boots By Thorogood
- MFR # 807-6003 10W
- Zoro # G4765065
- UPC # 014799715977
- Country of Origin China
- Category Fire and Rescue Boots
Dimensions
Size | 10 |
Boot Height | 14 in |
Heel Height | 3/4 in |
Height | 14" |
Footwear Width | W |
Description
Structural, Insulated Yes, Fire and Rescue Boot Compliance ASTM F2413-11, NFPA 1971, Current Edition, Size 10, Footwear Width W, Men's, Chain Saw Cut Resistant No, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number 807-6003, Black/Silver, Footwear Construction Type Vulcanized, Footwear Sole Pattern Traction Lug, Heel Height 3/4 in, Boot Height 14 in, Resists Flame, Heat, Punctures, Slip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Yellow (B3YB2)
- IRON AGE Work Boots, Comp, Brw, 12W, PR (IA0195)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, LT (FRS160-DNY LRG TLL)
- HILLMAN 3 in. Reflective Black Aluminum Self-Adhesive Number 4 1 pc, 3PK (840560)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 8-1/2M, PR (807-6003 8.5M)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 12M, PR (807-6003 12M)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 7M, PR (807-6003 7M)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 11M, PR (807-6000 11M)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 10M, PR (807-6003 10M)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 11M, PR (807-6003 11M)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 9M, PR (804-6379 9M)
- Lion Fire Boots By Thorogood Fire and Rescue Boots