Shop All Fire and Rescue Boots
Lion Fire Boots By Thorogood
Ins Fire Boots, Mens, 10M, PR
Mfr # 807-6003 10M
Zoro # G4764943
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire and Rescue Application Structural
- Insulated Yes
- Fire and Rescue Boot Compliance ASTM F2413-11, NFPA 1971, Current Edition
- Toe Type Steel
- Footwear Closure Type Pull On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lion Fire Boots By Thorogood
- MFR # 807-6003 10M
- Zoro # G4764943
- UPC # 014799715762
- Country of Origin China
- Category Fire and Rescue Boots
Dimensions
Size | 10 |
Boot Height | 14 in |
Heel Height | 3/4 in |
Height | 14" |
Footwear Width | M |
Description
Structural, Insulated Yes, Fire and Rescue Boot Compliance ASTM F2413-11, NFPA 1971, Current Edition, Size 10, Footwear Width M, Men's, Chain Saw Cut Resistant No, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number 807-6003, Black/Silver, Footwear Construction Type Vulcanized, Footwear Sole Pattern Traction Lug, Heel Height 3/4 in, Boot Height 14 in, Resists Flame, Heat, Punctures, Slip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREDS OVERBOOTS Overboot, Men's, 9 to 10, PR-55CH74, PR (14856)
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632B)
- BLACK DIAMOND ECO SOLUTIONS Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, PVC (4064-BD-D)
- DUPONT Tyvek Isoclean BootCovers, Slip ResistSole, L, White, PK100 (IC458BWHLG01000C)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 8-1/2M, PR (807-6003 8.5M)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 10W, PR (807-6003 10W)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 11M, PR (807-6003 11M)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 10M, PR (807-6000 10M)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 9M, PR (807-6003 9M)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 7M, PR (807-6003 7M)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 13, PR (VW90-13)
- Lion Fire Boots By Thorogood Foot Protection