Shop All Fire and Rescue Boots
Lion Fire Boots By Thorogood
EMS/Wildland Fire Boots, Mens, 7-1/2W, PR
Mfr # 804-6379 7.5W
Zoro # G5426242
product price: $380.99
/pr
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire and Rescue Application EMS, Wildland
- Insulated No
- Fire and Rescue Boot Compliance ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195, EMO 2008, NFPA 1977 and 1999
- Toe Type Composite
- Footwear Closure Type Lace In Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lion Fire Boots By Thorogood
- MFR # 804-6379 7.5W
- Zoro # G5426242
- UPC # 014799815264
- Country of Origin China
- Category Fire and Rescue Boots
Dimensions
Size | 7-1/2 |
Boot Height | 8 in |
Height | 8" |
Heel Height | 3/4 in |
Footwear Width | W |
Description
EMS, Wildland, Insulated No, Fire and Rescue Boot Compliance ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195, EMO 2008, NFPA 1977 and 1999, Size 7-1/2, Footwear Width W, Men's, Chain Saw Cut Resistant No, Toe Type Composite, Waterproof Yes, Footwear Closure Type Lace In Zipper, Style Number 804-6379, Black, Footwear Construction Type Goodyear(TM) Storm Welted, Footwear Sole Pattern Chiseled Edge Lug, Heel Height 3/4 in, Boot Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Brown, 4 ft. W x 8 ft. L (109S0048BR)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1403095)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 090)
- DEFENDER SAFETY H1-EH, Electrical Shock Protection, Safety Helmet Type 1, Class E, ANSI Z89 & EN 397 Rated (H1-EH-04)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 10M, PR (804-6379 10M)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 12W, PR (804-6379 12W)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 7M, PR (804-6379 7M)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 10W, PR (807-6000 10W)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 11W, PR (807-6003 11W)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 13M, PR (807-6003 13M)
- SLOGGERS GRDN/RAIN BOOTS FLWR SZ8 (5002BK08)
- Lion Fire Boots By Thorogood Foot Protection