Shop All Fire and Rescue Boots
Lion Fire Boots By Thorogood
EMS/Wildland Fire Boots, Mens, 10-1/2W, PR
Mfr # 804-6379 10.5W
Zoro # G4778934
product price: $368.99
/pr
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire and Rescue Application EMS, Wildland
- Insulated No
- Fire and Rescue Boot Compliance ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195, EMO 2008, NFPA 1977 and 1999
- Toe Type Composite
- Footwear Closure Type Lace In Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lion Fire Boots By Thorogood
- MFR # 804-6379 10.5W
- Zoro # G4778934
- UPC # 014799815325
- Country of Origin China
- Category Fire and Rescue Boots
Dimensions
Size | 10-1/2 |
Boot Height | 8 in |
Heel Height | 3/4 in |
Height | 8" |
Footwear Width | W |
Description
EMS, Wildland, Insulated No, Fire and Rescue Boot Compliance ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195, EMO 2008, NFPA 1977 and 1999, Size 10-1/2, Footwear Width W, Men's, Chain Saw Cut Resistant No, Toe Type Composite, Waterproof Yes, Footwear Closure Type Lace In Zipper, Style Number 804-6379, Black, Footwear Construction Type Goodyear(TM) Storm Welted, Footwear Sole Pattern Chiseled Edge Lug, Heel Height 3/4 in, Boot Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Containment Berm, 478 gal. Spill Cap. (BD-88-AL-L-C)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Dark Gray (QHR6-DARK GRAY)
- CONDOR Facility Sign, 12"W, 12"H, 0.125" Thickness, 483U15 (483U15)
- DRAEGER Detector Tube, Phosphine, PK10 (CH21201)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 13W, PR (807-6003 13W)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 9-1/2M, PR (807-6000 9.5M)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 10M, PR (807-6003 10M)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 7M, PR (804-6379 7M)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 8-1/2M, PR (807-6003 8.5M)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 11M, PR (807-6003 11M)
- FIRE-DEX Firefighter Boot, Leather, 12, W, PR (FDXL200-12W)
- Lion Fire Boots By Thorogood Fire and Rescue Boots