Shop All Paint Roller Frames
Linzer
Roller/Frame 4X3/8 Mfibr
Mfr # MT701-11 4
Zoro # G1751903
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linzer
- MFR # MT701-11 4
- Zoro # G1751903
- UPC # 77089701142
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 4" |
Details
Item | Mini Paint Roller Frame & Cover |
Description
4 inch microfiber roller with frame is great for smaller projects and tight confined spaces. Microfiber roller holds more paint than a standard mini roller and leaves a smooth finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Aged Copper, satin, 12 oz (241232)
- RAINGUARD BRANDS 1 Gal. Cool Coat Thermal Barrier, Low Gloss, Deep Base (SP-2003)
- OSBORN 3" Chip Paint Brush, China Hair Bristle, Plastic Handle (0007007200)
- WOOSTER 4 in Paint Roller Cover, 3/16" Nap, Fabric (R206-4)
- LINZER PAINT ROLLER FRAME 9"" WH (7938)
- LINZER Roller Frame Extend 5Wire 9In (RF300)
- LINZER Mini Paint Roller Frame & Cover, Plastic Handle, 4" Rollers (MT101-11 0400)
- LINZER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (RF215-9)
- LINZER PAINT ROLLER FRAME 11""HL (RF602)
- LINZER Roller Frame Adjstbl 12-18In (RF210)
- WHIZZ ROLLER 4""MINI MICROFIBER (77600)
- Linzer Paint Rollers and Frames