Shop All Paint Roller Frames
Linzer
Roller/Frame 4X1/4 Foam
Mfr # MT200-11
Zoro # G3881076
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linzer
- MFR # MT200-11
- Zoro # G3881076
- UPC # 77089200119
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 4" |
Details
Item | Mini Paint Roller Frame & Cover |
Description
4 inch woven roller with frame is great for smaller projects and tight confined spaces. Woven construction leaves ultra smooth finish. Recommended for use on any smooth surface with semi or high gloss paint. This applicator is ideal for painting kitchen cabinets and metal doors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle (4232-3)
- CABOT Translucent CoatingCedar, Flat, 1gal (140.0003002.007)
- ZORO SELECT 4" Paint Roller Cover, 1/2" Nap, Acrylic (403T14)
- KLEAN-STRIP Klean Strip Mineral Spirits Paint Thinner 1 qt (QKSP94005)
- LINZER Linzer Products RF300 9 in. Cage Frame Extend 20-30 In. (6994834)
- LINZER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (RF215-9)
- LINZER Mini Paint Roller Frame & Cover, Plastic Handle, 6" Rollers (MT 101-11 0600)
- LINZER TWIST-2-EXTEND FRAME 9"" (RF300-9)
- LINZER ROLLER FRAME 9in. 5 WIRE (RF201-9)
- LINZER Roller Frame 4-6In Cvr 22In (RF-100-22)
- RICHARD Double End Foam Roller, w/Metal Frame, 4" (94002)
- Linzer Paint Roller Frames