Shop All Paint Roller Frames
Linzer
ROLLER FRAME 7""
Mfr # RF200-7
Zoro # G3883237
original price:
$7.49
6% off
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linzer
- MFR # RF200-7
- Zoro # G3883237
- UPC # 77089200102
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 7" |
Details
Item | Paint Roller Frame |
Description
This value priced 7 inch economy roller frame is perfect for the casual painter. It's ideal for painting small areas or hard to reach places. Covers same area faster than a brush.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE 1 Qt Back to Nature Ready-Strip Advanced Safer Paint & Varnish Remover (65832A)
- WOOSTER 18" Paint Roller Cover, 9/16" Nap, Microfiber (R524-18)
- SIKALATEX R Bonding Agnt-Ad Mixture Qt (471643)
- KRYLON Rust Preventative Spray Paint, White, Flat, 12 oz (K02730007)
- LINZER 9"Pro 5Wire Rollerframe (RF208)
- LINZER PAINT ROLLER FRAME 11""HL (RF602)
- LINZER Mini Paint Roller Frame & Cover, Plastic Handle, 6" Rollers (MT 101-11 0600)
- LINZER Roller/Frame 4X1/4 Foam (MT200-11)
- LINZER Roller Frame Adjstbl 12-18In (RF210)
- LINZER Pro 9 in W Regular Paint Roller Frame Threaded End (RF200-9)
- PREMIER Adjustable Paint Roller Frame, Frame, Plastic Handle, 12 to 18" Rollers (14-18ADJ)
- Linzer Paint Roller Frames