Shop All Paint Trays & Liners
Linzer
Plastic Mini Paint Tray, 1/2 pt, 7 1/2" L, 2 1/2" D, 5" W
Mfr # RM50
Zoro # G2703684
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/2 pt
- Material Plastic
- Depth 2 1/2"
- Length 7 1/2"
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linzer
- MFR # RM50
- Zoro # G2703684
- UPC # 77089000504
- Country of Origin China
- Category Paint Trays & Liners
Dimensions
Depth | 2 1/2" |
Length | 7 1/2" |
Width | 5" |
Overall Length | 3 in |
Overall Width | 5 in |
Overall Height | 2-1/2 in |
Details
Item | Mini Paint Tray |
Capacity | 1/2 pt |
Material | Plastic |
For Use With | 2 and 3 inch rollers and paint brushes |
Color | Blue |
Description
Trim paint tray dual cavity mini project select 1/2 pint capacity. For use with 2 and 3 inch rollers and paint brushes. For all paints and stains. For use when painting trim touch up projects and crafts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER HAND TOOLS 20183 3 Trim Roller with Tray (205332)
- VARATHANE Spar Urethane, Clear, Semi-Gloss, 1 gal. (9432)
- WOOSTER Paint Roller Kit, 4in. (RR394-4)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Smoke Gray, 1 qt (7786502)
- LINZER Plastic 9 in. W X 15 in. L 1 qt Disposable Paint Tray (RM 408 0900)
- LINZER Plastic 11 in. W X 15 in. L 2 qt Disposable Paint Tray Liner (RM 5112)
- LINZER Linzer Products RM418 Plastic Roller Tray; 18 In. (6598262)
- LINZER Plastic 4 in. W X 8 in. L Disposable Paint Tray (RM 100)
- LINZER Plastic Paint Tray, 6 qt, 18" W (RM418)
- LINZER Plastic 7 in. W X 12 in. L Disposable Paint Tray (RM 007)
- ZORO SELECT Plastic Paint Tray Liner, 1 gal, 18" L, 4 1/2" D, 4 1/2" W, 3 PK (7510-CC)
- Linzer Paint Trays & Liners