Shop All Paint Roller Frames
Linzer
Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers
Mfr # RF215-9
Zoro # G3883167
original price:
$10.59
10% off
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Threaded
- Handle Material Plastic
- Style 5 Wire Cage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linzer
- MFR # RF215-9
- Zoro # G3883167
- UPC # 77089021509
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | 5 Wire Cage |
Description
Paint roller frames 5 wire cage professional Trugrip cage size 9 inch special Groove construction prevents the roller cover from walking. Roller bushings create a smooth easy non skipping application.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENOFIN 1 Qt Western Red Cedar Red Label Ultra Premium Stain (250-VOC) (F3MWRQT)
- SHORT CUTS Krylon Fusion All-In-One Gloss Hunter Green Paint+Primer Spray Paint 12 oz (K02789007)
- RUST-OLEUM 15 oz. Non Skid Black Truck Bed Coating (248914)
- RUST-OLEUM Home Top Coat Semi-Gloss Clear Floor Paint 1 gal (358584)
- LINZER Roller/Frame 4X1/4 Foam (MT200-11)
- LINZER ROLLER FRAME 9in. 5 WIRE (RF201-9)
- LINZER Mini Paint Roller Frame & Cover, Plastic Handle, 6" Rollers (MT 101-11 0600)
- LINZER Linzer Products RF300 9 in. Cage Frame Extend 20-30 In. (6994834)
- LINZER Roller/Frame 4X3/8 Mfibr (MT701-11 4)
- LINZER Roller Frame Adjstbl 12-18In (RF210)
- BESTT LIEBCO 509381000 24 in. Long John Frame Complete with 6-1/2 in. x 1/2 in. Nap Mini Roller Cover (559381000)
- Linzer Paint Rollers and Frames