Shop All Paint Roller Frames
Linzer
Mini Paint Roller Frame & Cover, Plastic Handle, 6" Rollers
Mfr # MT 101-11 0600
Zoro # G3882360
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 6"
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linzer
- MFR # MT 101-11 0600
- Zoro # G3882360
- UPC # 77089021349
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 6" |
Details
Item | Mini Paint Roller Frame & Cover |
Handle Material | Plastic |
Description
4 inch woven roller with frame is great for smaller projects and tight confined spaces. Woven construction leaves ultra-smooth finish. Recommended for use on any smooth surface with semi or high gloss paint. This applicator is ideal for painting interior walls and ceilings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paintstik B, Yellow Solid Paint Marker 12box, 144cs (MKL080221)
- FASTCAP Wood Finishing Clip, PK100 (EFC-BULK)
- MINWAX 1 Qt Gunstock Wood Finish Oil-Based Wood Stain (70045)
- PREVAL Preval Complete Sprayer System, PK 12 (0267)
- LINZER TWIST-2-EXTEND FRAME 9"" (RF300-9)
- LINZER Roller Frame Extend 5Wire 9In (RF300)
- LINZER Pro 9 in W Regular Paint Roller Frame Threaded End (RF200-9)
- LINZER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (RF215-9)
- LINZER PAINT ROLLER FRAME 9"" WH (7938)
- LINZER Linzer Products RF300 9 in. Cage Frame Extend 20-30 In. (6994834)
- LINZER Roller Frame Adjstbl 12-18In (RF210)
- Linzer Paint Roller Frames