Shop All Camping Gear
Linzer
Linzer Products RC700 Lamb Skin Roller Cover; 9 x 0.5 In.
Mfr # 6105811
Zoro # G404155778
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linzer
- MFR # 6105811
- Zoro # G404155778
- Country of Origin China
- Category Camping Gear
Description
Natural shearling lambskin covers on heavy duty, moisture and solvent resistant cores. Performs best when used with oil based paints and stains. Not recommended for latex paints.
Features- Paint roller covers.
- Lambskin.
- Length - 9 in.
- Nap size - 0.5 in.
- Type surface - Ssm.
- Item weight - 0.27.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHLEN MFG. Hitch-N'-Plow Non-PTO Driven 3-point Tractor Implement (80119995)
- FIMCO 3/8" Nozzle Body - Tee (5056114)
- AFTERMARKET 24V Abl Halogen Flood Lamp (1130-24V)
- STENS Mulching Blade 325-827 For Cub Cadet 942-0739 (325-827)
- AMERICAN MANTLE Gaslight Mantle Hard Inv (7998680)
- COGHLANS TENT STAKES 12"" STEEL4PK (9812)
- UST - ULTIMATE SURVIVAL TECHNOLOGIES Base Kit 1.0 Survival Tool (327920)
- COGHLANS Camp Mirror 5X7" (650)
- SINGING ROCK Ice Screw Storage Bag (497540)
- POTABLE AQUA Potable Aqua 372472 Chlorine Dioxide Tablets - Pack of 30 (372472)
- TIMBERTOTE MIGHTY TOTE FIREWOOD 1PK (4005)
- Linzer Camping Equipment